Beli pressure tank 200 liter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Global Water Pressure Tank Ro Wave SeriesDeskripsi:The virgin polypropylene shell, high grade butyl rubber diaphragm, and patented stainless steel water connection combine to make a pristine non-corrosive water chamber. By only using the finest materials available we ensure that our tank will not taint your pure water.Constructed of deep drawn steel domes, RoWave™ provides an unparalleled reliability in the RO industry. Its air chamber sealed with a brass air valve and o-ring sealed air cap will provide many years of leak free and service free life. Its two part polyurethane, epoxy primed paint finish will withstand the harshest indoor and outdoor climates throughout the world.RoWave™ tanks are quality tested at several stages on the production line to insure the structural integrity of every tank.atribut:
- Volume (L): 18
- Maximum Workinng Pressure (bar/psi): 7/100
- Tank Pre-Charge (bar/psi): 0.5/7
- Maximum Working Temperature (°C): 50
- Dimension A (cm): 35.1
- Dimension B (cm): 27.9
- Maximum Working Temperature (°F): 122
- DRAKOS Pressure Tankatribut:
- Maximum Pressure (bar): 10
- TOLSEN CompressorDeskripsi:- Belt driving system- Pump lubricated with oilatribut:
- Input Power (W): 2200 / 3Hp
- Rated Voltage (V): 230
- Frequency (Hz): 50
- Air Displacement (L/minute): 250
- Max. Pump Pressure (Bar): 8(115psi)
- Tank (L): 100
- Toshiba Lithium Batteryatribut:
- Voltage (V): 3.6
- KRISBOW Tangki Udaraatribut:
- Connector Size: 1.5
- Working Pressure (Bar/Psi): 12 (176)
- Tank Size dia. x high (mm): 800x2411
- Volume (m³/L): 1 (1000)
- Global Water Pressure TankDeskripsi:PressureWave™ tanks are ideally suited for a wide range of applications, including booster systems, thermal expansion, irrigation systems, and hydraulic hammer arresting.The PressureWave™ Series is constructed of a virgin polypropylene liner combined with an FDA approved high grade butyl diaphragm. This is held against the wall of the tank with a steel clench ring. The brass air valve, sealed by a threaded o-ring valve cap, prevents air leaks. Water enters the tank through a patented stainless steel water connection. The diaphragm and liner are both reinforced in specific wear areas for longer life. All internal parts including the air valve are rounded to prevent piercing of the diaphragm in extreme conditions. The water connection uniquely provides a dual water/air seal ensuring a complete leak free and maintenance free pressure vessel.On the exterior the almond colored two-part polyurethane paint finish over an epoxy undercoating provides hundreds of hours of UV and salt spray protectionatribut:
- Standard System Connection (inch): 1
- Maximum Working Pressure (bar/psi): 10/150
- Maximum Working Temperature (°C): 90
- Wipar Pressure Tankatribut:
- Capacity (L): 19
- SANYO Pressure Tank P-H175CDeskripsi:Pressure tank mempunyai fungsi utama untuk mengompres udara dengan menggunakan air yang diangkat oleh pompa. Tekanan yang dihasilkan digunakan untuk mengalirkan air keluar dari tangki dan menghidupkan dan mematikan motor secara otomatis.atribut:
- Pump Motor Mounting Thread: M6 and M8
- Suction & Push Pipe Drain (inch): 1
- Dimensions (cm): 36x33x42
- SANYO Accumulator P-H137AC (Pressure Tank)atribut:
- Drat Size (inch): 1/2
- Pressure N2 (kgf/cm²): 0.9
- Dimensions (cm): 13x13x23
- Waterplus Pressure Diaphragm TankDeskripsi:PRDTK-60Vpressure diaphragm tank (vertical, food grade, sus304, flange)atribut:
- Capacity (L): 80
- Pre-charge Pressure (bar): 2.0
- Working Temperature (°C): -0.20202020202020202
- Membrane Material: Foodgrade Butyl
- Outlet (inch): Male 1
- Flange Material: SUS304
- Maximum Working Pressure (bar): 10
- Type: Vertical
- SPEEDAIRE Air TankDeskripsi:Horizontal stationary air tanks have a low profile and can fit under work spaces. They are permanently installed where they can store air for an air compressor or expand the capacity of an existing system. These air tanks can hold high capacities of air without the risk of tipping.atribut:
- Material: Steel
Daftar Harga pressure tank 200 liter Terbaru March 2026
| Waterplus Pressure Tank with Membrane | Rp94.900 |
| CIMM Pressure Tank | Rp4.999.900 |
| Global Water Pressure Tank Ro Wave Series | Rp819.900 |
| HIKKEI Pressure Tank | Rp3.099.900 |
| DRAKOS Pressure Tank | Rp1.599.900 |
| TOLSEN Compressor | Rp7.499.900 |
| Toshiba Lithium Battery | Rp319.900 |
| KRISBOW Tangki Udara | Rp17.999.900 |
| Global Water Pressure Tank | Rp5.399.900 |
| Meiji Pressure Dispensing Feed Tanks | Rp19.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

































































































































































/P101002745-1.jpg)


/6aP110057226-1.jpg)